Zoro Homepage
This item is Discontinued.
Audiocodes Router, MP124/24S/AC/SIP MP124/24S/AC/SIP

Router, MP124/24S/AC/SIP (Discontinued)

  • Mfr # MP124/24S/AC/SIP
  • Zoro # G0208401
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP124/24S/AC/SIP
Zoro #
G0208401
UPC #
-
Country of Origin
Unknown

Details

Item
VoIP Gateway
Voice Codec
G.165, G.168, G.711, G.711 u/A, G.723.1, G.726, G.729, T.38
Management Port
Yes
Mounting
Desktop, Rack, Wall
Ethernet Technology
Fast Ethernet
Number of FXS (RJ-11) Ports
24
Number of Network (RJ-45) Ports
1
Network Technology
10/100Base-TX
Compatible Rack Unit
1U

Description

AudioCodes MediaPack 124 VoIP Gateway - 1 x RJ-45 - 24 x FXS - Management Port - Fast Ethernet - 1U High - Desktop, Wall Mountable, Rack-mountable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.