Zoro Homepage

TEAMS C435HD-R IP-PHONE POE GBE BLACK

  • Mfr # TEAMS-C435HD-R

  • Zoro # G714909092


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Speakerphone
Yes
Mount Type
Desktop, Wall Mountable
Type
IP Phone
Series
400HD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEAMS-C435HD-R
Zoro #
G714909092
UPC #
-
Country of Origin
China

Dimensions

Screen Size
4.3 in

Details

Item
IP Phone
Color
Black
Speakerphone
Yes
Mount Type
Desktop, Wall Mountable
Type
IP Phone
Series
400HD
Screen Type
LCD
Network (RJ-45)
Yes
PoE (RJ-45) Port
Yes
Number of Network (RJ-45) Ports
2
Handset Connectivity Technology
Corded
Base Unit Connectivity Technology
Corded
IP Phone Technology
VoIP
USB
Yes
Mounting
Wall, Desktop

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.