This item is Discontinued.

Audiocodes TEAMS C436HD IP-PHONE POE GBE BLACK WITH INTEGRATED DUAL BAND WI-FI AND AN EXTERNAL POWER SUPPLY TEAMS-C436HDPS-DBW

This item is Discontinued.

Audiocodes

TEAMS C436HD IP-PHONE POE GBE BLACK WITH INTEGRATED DUAL BAND WI-FI AND AN EXTERNAL POWER SUPPLY (Discontinued)

Mfr # TEAMS-C436HDPS-DBW
Zoro # G622605505
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TEAMS-C436HDPS-DBW
Zoro #
G622605505
UPC #
-
Country of Origin
China

Dimensions

Screen Size
4.3 in

Details

Item
IP Phone
Charger Included
Yes
USB
Yes
Screen Type
LCD
Wireless Technology
Wi-Fi
PoE (RJ-45) Port
Yes
Speakerphone
Yes
IP Phone Technology
VoIP
Color
Black

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.