Zoro Homepage

TEAMS C470HD TOTAL TOUCH IP-PHONE POEGBE

  • Mfr # TEAMS-C470HDPS-DBW

  • Zoro # G914909120


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Width
7.1 in
Caller ID
Yes
Height
9.1 in
Depth
6.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TEAMS-C470HDPS-DBW
Zoro #
G914909120
UPC #
-
Country of Origin
China

Dimensions

Width
7.1 in
Height
9.1 in
Depth
6.5 in

Details

Item
IP Phone
Color
Black
Caller ID
Yes
Type
IP Phone
Mount Type
Desktop
Speakerphone
Yes
IP Phone Technology
VoIP
Mounting
Desktop
Wireless LAN Standard
IEEE 802.11b/g/n
Network (RJ-45)
Yes
Wireless Technology
Bluetooth, Wi-Fi
Number of Network (RJ-45) Ports
2
Base Unit Connectivity Technology
Corded/Cordless
Handset Connectivity Technology
Corded
USB
Yes
PoE (RJ-45) Port
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.