Zoro Homepage

10 Gauge 25 ft. Spool Car Audio Speaker Cable

  • Mfr # CABLE1025

  • Zoro # G110712456


product price: $33.39
/ea

Key Features

Connection A
Bare Wire
Connection B
Bare Wire
Color
Clear
Cable Length
25 ft
Device Supported
Speaker, Audio Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABLE1025
Zoro #
G110712456
UPC #
784644612965
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Connection A
Bare Wire
Connection B
Bare Wire
Item
Audio Cable
Color
Clear
Device Supported
Speaker, Audio Device

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.