Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

500 ft. 12 Gauge Speaker Wire

  • Mfr # CABLE12500

  • Zoro # G014938464


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Features
Stranded
Color
Clear
Connection A
Bare Wire
Device Supported
Audio Device, Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABLE12500
Zoro #
G014938464
UPC #
784644613092
Country of Origin
China

Dimensions

Cable Length
500 ft

Details

Conductor Material
Copper
Features
Stranded
Color
Clear
Connection A
Bare Wire
Item
Audio Cable
Device Supported
Audio Device, Speaker

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.