Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

80Amp Anl Fuses, 2PK

  • Mfr # ANE80A

  • Zoro # G910635498


product price: $16.65
/pk 2, $8.33/ea

Key Features

DC Voltage Rating
32V
Body Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ANE80A
Zoro #
G910635498
UPC #
784644719879
Country of Origin
China

Details

Item
Automotive Fuse
Amps
80 A
DC Voltage Rating
32V
Body Material
Gold

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.