Zoro Homepage

AUDIOP CABLE1225 12 Gauge 25ft Bagged Spool Speaker Wire - Clear

  • Mfr # CABLE1225

  • Zoro # G704089827


product price: $29.85
/ea

Key Features

Cable Length
25 ft
Color
Clear
Conductor Material
Copper
Connection A
Bare Wire
Connection B
Bare Wire
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABLE1225
Zoro #
G704089827
UPC #
784644614099
Country of Origin
China

Dimensions

Cable Length
25 ft

Details

Color
Clear
Conductor Material
Copper
Item
Audio Cable
Connection A
Bare Wire
Connection B
Bare Wire
Device Supported
Audio Device, Speaker

Description

12 Gauge 25ft Bagged Spool Speaker Wire - Clear.
  • Huge selection to choose from.
  • Using only the highest quality materials.
  • Satisfaction ensured.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.