NEW AUDIOPIPE IP35356 3.5mm MALE TO 3.5mm MALE 6 AUDIO CABLE

  • Mfr # IP35356

  • Zoro # G904001315


product price:  $39.85
/ea

Key Features

Cable Length
6 ft
Color
White
Cable Type
Mini-phone
Features
Right-angled Connector
Connection B
1 x Mini-phone Stereo Audio - Male
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
IP35356
Zoro #
G904001315
UPC #
784644741498
Country of Origin
China

Dimensions

Cable Length
6 ft

Details

Item
Audio Cable
Color
White
Cable Type
Mini-phone
Features
Right-angled Connector
Connection B
1 x Mini-phone Stereo Audio - Male
Connection A
1 x Mini-phone Stereo Audio - Male
Conductor Material
Copper
Device Supported
Audio Device, iPod

Description

  • 3.5mm Stereo male plugs both ends.
  • 6' White cable - stereo audio.
  • Satisfaction ensured.
  • Manufactured to the highest quality available.
  • Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.