Zoro Homepage

Audiopipe APH5525BOH 5 in. High Frequency Aluminum Die Casting Horn

  • Mfr # APH5525BOH

  • Zoro # G704015536


product price: $34.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APH5525BOH
Zoro #
G704015536
UPC #
784644226131
Country of Origin
China

Description

Features
  • Audiopipe 5 High Frequency Aluminum Die Casting Horn Each
  • Aluminum exponential high frequency horn
  • Bolt - on fitting
  • High Frequency Horn
  • Aluminum Exponential Horn
Specifications
  • Size: 5"
  • Material: Aluminum Die Casting
  • Exit Throat Size: 2"
  • Mounting Depth: 2.5"
  • Dimension: 5.5 L x 5.5 H x 3.25 W in.
  • Weight: 0.85 lbs

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.