Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audiopipe APHC6256 6.2 in. 400W Pro Compressor Driver Kit

  • Mfr # APHC6256

  • Zoro # G404002386


product price: $108.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APHC6256
Zoro #
G404002386
UPC #
784644227480
Country of Origin
China

Description

Features
  • Audiopipe 6.2" Inch Compression Driver with Aluminum Horn, 400W, Each
  • Titanium Diaphragm
  • 2" Kapton Voice Coil
  • 134 mm x 17mm Ferrite Magnet
  • 33 Ounce Magnet
  • High Frequency Aluminum Horn
Specifications
  • Max Power: 400 Watts
  • RMS Power: 200 Watts
  • Frequency Response: 1000 -20Khz
  • Sensitivity: 110dB +/- 2dB
  • Impedance: 8 Ohms
  • Exit Throat Size: 2"
  • Size: 6.2 in.
  • Dimension: 7 L x 7 H x 6.5 W in.
  • Weight: 7.85 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.