Zoro Homepage
This item is Discontinued.
Audiopipe Audiopipe APHDM1200 1200W Amplifier D Class APHDM1200

Audiopipe APHDM1200 1200W Amplifier D Class (Discontinued)

  • Mfr # APHDM1200
  • Zoro # G704002826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APHDM1200
Zoro #
G704002826
UPC #
784644418581
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold.

Features
  • Mono channel operation
  • Variable low-pass filter
  • Subsonic filter
  • Double side FR-4 PCB high quality SMD components
  • Overload, short circuit, thermal and low voltage
Specifications
  • Watt: 1200W
  • Weight: 6.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.