Zoro Homepage
This item is Discontinued.
Audiopipe Audiopipe APMB65FLT 6.5 in. 250W Max Flat Loud Speaker APMB65FLT

Audiopipe APMB65FLT 6.5 in. 250W Max Flat Loud Speaker (Discontinued)

  • Mfr # APMB65FLT
  • Zoro # G604002155
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APMB65FLT
Zoro #
G604002155
UPC #
784644223062
Country of Origin
China

Dimensions

Mounting Depth
1.93 in
Midrange Driver Size
6.50 in

Details

Item
Midrange
Color
Black
Sensitivity (dB)
94 dB
Frequency Response
80 Hz to 9 kHz
Watt (RMS)
125 W
Impedance
8 Ohm
Application
Automobile
Material
Aluminum
Driver Type
6.50" Midrange
PMPO Output Power
250 W
Series
APMB

Description

Buy various types of Audio accessories for your equipment and enjoy uninterrupted technical facility at home or office. Our products are all constructed to be reliable and durable and suit variety of applications.

Features
  • 250W Max Flat Loud Speaker
Specifications
  • Size: 6.5 in
  • Weight: 4.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.