Zoro Homepage

AudioPipe CABLE12100 100 ft. 12 Gauge Speaker Wire

  • Mfr # CABLE12100

  • Zoro # G704020738


product price: $50.55
/ea

Key Features

Cable Length
100 ft
Conductor Material
Copper
Connection B
Bare Wire
Connection A
Bare Wire
Device Supported
Audio Device, Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CABLE12100
Zoro #
G704020738
UPC #
784644614082
Country of Origin
China

Dimensions

Cable Length
100 ft

Details

Conductor Material
Copper
Connection B
Bare Wire
Connection A
Bare Wire
Item
Audio Cable
Device Supported
Audio Device, Speaker

Description

  • 12 Gauge Speaker wire.
  • Color: Silver.
  • Size: 100'.
  • Satisfaction ensured.
  • High quality components.
  • Huge selection to choose from.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.