Zoro Homepage

Audiopipe CSL5703R 5 x 7 in. 3 Way Pair Speaker PP Cone

  • Mfr # CSL5703R

  • Zoro # G604002391


product price: $71.05
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSL5703R
Zoro #
G604002391
UPC #
784644227046
Country of Origin
China

Description

Features
  • Easy to carry, small, simple, discrete and fun, also effective for focus and deep thought
  • 1-3 minute average spins great for fidgety hands, add & adhd sufferers helps relieve stress
  • Ceramic center bearing, sla technology, laser industrial molding technology, resin materials
Specifications
  • Size: 5" x 3"
  • Dimension: 9" H x 3.25" W x 12.25" L
  • Weight: 3.8 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.