Zoro Homepage

Audiopipe EQ709X Voltage Display 7 Band Equalizer

  • Mfr # EQ709X

  • Zoro # G104057389


product price: $84.39
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
EQ709X
Zoro #
G104057389
UPC #
784644312605
Country of Origin
China

Description

Many people will have a passion for music and hope to share with the world through high quality audio speakers. Keeping this passion as an idea We began with a small operation and it has since grown to international stature of audio and video products which use at home, in the car and in business environments. We remain passionate about creating an unbeatable entertainment experience.

Features
  • Voltage display 7 band equalizer
Specifications
  • Dimension: 8" H x 2" W x 9" L
  • Weight: 1.6 lbs