Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audiopipe Non-Polar 10% Capacitor

  • Mfr # BB14

  • Zoro # G804087853


product price: $26.59
/ea

Key Features

Compatibility
3.5" To 4" Speakers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BB14
Zoro #
G804087853
UPC #
784644719299
Country of Origin
China

Details

Item
Bass Blocker
Compatibility
3.5" To 4" Speakers

Description

  • Audiopipe.
  • Bass Blockers for 3.5" Speakers 3 1/2".
  • 2.8Khz in Line.
  • Satisfaction ensured.
  • High quality components.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.