Zoro Homepage

Automotive Fuse, AGU Series, 100A, 32V

  • Mfr # AGU100A

  • Zoro # G804001125


product price: $33.29
/ea

Key Features

Series
AGU
DC Voltage Rating
32V
Body Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGU100A
Zoro #
G804001125
UPC #
784644730836
Country of Origin
China

Details

Item
Automotive Fuse
Series
AGU
Amps
100A
DC Voltage Rating
32V
Body Material
Gold

Description

Seller assumes all responsibility for this listing.
  • 5 Per Pack.
  • Satisfaction ensured.
  • Designed to suit any budget.
  • Stay up-to-date with the latest technology on the market.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.