Zoro Homepage

Automotive Fuse, AGU Series, 60A, 32V

  • Mfr # AGU60A

  • Zoro # G204087996


product price: $23.49
/ea

Key Features

Series
AGU
DC Voltage Rating
32V
Body Material
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AGU60A
Zoro #
G204087996
UPC #
784644730928
Country of Origin
China

Details

Item
Automotive Fuse
Series
AGU
Amps
60A
DC Voltage Rating
32V
Body Material
Gold

Description

60 Amp AGU Fuses AGU60: 5 Pack (FREE SHIPPING).
  • 5x 60A AGU Fuses.
  • Gold Plated Finish.
  • Satisfaction ensured.
  • Choose from a large selection.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.