BMS1500SX 8 Gauge Amplifier Wiring Kit 1500W with RCA Cables
- Mfr # BMS1500SX
- Zoro # G904016180
product price:Â
$
47.79
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BMS1500SX
- Zoro #
- G904016180
- UPC #
- 784644751497
- Country of Origin
- China
Description
Audiopipe 8 Gauge Amplifier Wiring Kit with Rca Cables.
Features- 17 Ft. 2 RCA Plugs to 2 RCA Plugs W/ Signal Wire
- 17 Ft. 8 AWG Red Primary Wire
- 3 Ft. 8 Awg Black Primary Wire
- 60 Amp Agu Fuse
- 25 ft. 18 Awg Speaker Wire
- 8 Awg Fuse Holder
- Gold Ring Terminal Red Color
- Gold Ring Terminal Black Color
- Gold-Plated Spade Terminal Black Color
- Gold-Plated Spade Terminal Red Color
- Gauge: 8
- Watts: 1500
- Weight: 1.65 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.