Shop FIRST AUDIO MANUFACTURING
See all product information
Create Account
USOLOMKII Digital DJ Turntable
- Mfr # USOLOMKII
- Zoro # G204143661
product price:Â
$
151.99
/ea
Free Shipping & Returns
Key Features
Includes
Magix Audio Cleaning Lab SE Software CD
Height
3.7 in
Width
8 in
Depth
8-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USOLOMKII
- Zoro #
- G204143661
- UPC #
- 846903000705
- Country of Origin
- China
- Item
- DJ Equipment
- Includes
- Magix Audio Cleaning Lab SE Software CD
Dimensions
- Height
- 3.7 in
- Width
- 8 in
- Depth
- 8-1/2 in
Description
DJ-Tech is now introducing the future industry standard of portable Medial player:uSolo MKII. No CDs. No Laptops. Just pure sound. uSolo MKII is the USB-compatible digital music controllers, the first of their kind, gives DJs thepower to cue, play, manipulate, and even scratchdigital files and hellip,.. but Not Only. Add some FXin real time, Plug and play your MP3s within any boring searching time. Our intelligent music database management system allows users to find any track lightning fast by artist, title, genre, or album. play them with ultra-precise pitch resolutionof 100%. Control, manipulate your mp3s with greatEffects , and scratch will never be that easy. uSolo is not a CD Player, neither a controller, thatis just the best Music Media Player.
Professional USB MP3 Player with Big LCD Display.
2 USB ports compatible with USB 2.0/1.1/1.0 mass storage devices.
Scratch with Turntable simulation.
5 Adjustable effects: Flanger,Filter,Echo,Brake,Scratch.
Full Functional CBR and VBR bit rate MP3 Playback with ID3 Tags.
Auto CUE, Real Time CUE.
In/ Out/ Reloop (Uninterrupted Seamless Loop Playback).
Auto BPM / Tap BPM selectable.
Fast Track Search Folder Search.
Adjustable Pitch Percentages: +/-6%, +/-12%, +/-25% or +/-100%.
Multi Mode Giant Jog Wheelfor Scratch, Pitch Bend, Search or FX Parameter.
Magix Audio Cleaning Lab SE Software CD included.
Dimensions: 204 W x 215 D x 93 H.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.