CSL600 6.75 in. Component Car Speaker

  • Mfr # CSL600

  • Zoro # G003928933


product price:  $78.79
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CSL600
Zoro #
G003928933
UPC #
784644228098
Country of Origin
China

Description

The CSL series Superoll will adapt to most CNC lathes. The CSL series Superoll shank size is standardized to fit most standard CNC lathes.

PFM Subsonic Filter

Specifications
  • Voice Coil: 1"ASV
  • Magnet: 8 Oz
  • Nominal Impedance: 4 Ohms
  • Resonant Frequency: 75Hz±20%
  • Frequency Response: 75Hz-20KHz
  • Sensitivity: 86dB±2dB
  • Power Handling RMS: 175W
  • Power Handling Peak: 350W
  • Tweeter: 30mm PEI Tweeter
  • Crossover: 2-Way Crossover
  • Size: 6.75 in.
  • Dimension: 17.5 L x 7.5 H x 4 W in.
  • Weight: 4.9 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.