APSW6032 6.5 in. 200 W Maximum 2-Way Marine Speakers; White - Set of 2
- Mfr # APSW6032
- Zoro # G203928696
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Features
Water Proof
Material
Rubber, Injection Molded Polypropylene (IMPP), Titanium
Color
White
Impedance
4 ohm
Mounting Depth
2.76 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- APSW6032
- Zoro #
- G203928696
- UPC #
- 784644222560
- Country of Origin
- China
- Features
- Water Proof
- Material
- Rubber, Injection Molded Polypropylene (IMPP), Titanium
- Color
- White
- Impedance
- 4 ohm
- PMPO Output Power
- 200 W
- Crossover Type
- 2-way
- Driver Type
- Woofer, Tweeter
- Sensitivity
- 90 dB
- Tweeter Driver Material
- Titanium
- Item
- Speaker
- Minimum Frequency Response
- 45 Hz
- Maximum Frequency Response
- 20 kHz
- Woofer Driver Material
- Injection Molded Polypropylene (IMPP)
- RMS Output Power
- 100 W
Dimensions
- Mounting Depth
- 2.76 in
- Woofer Driver Size
- 6-1/2 in
- Woofer Diameter
- 6-1/2 in
Description
Features
- Rubber Surround Piano Black Impp Cone
- Titanium Dome Diaphragm High Performance Tweeter
- Set of 2
- Color: White
- Power (Max): 200 W
- Power (Rms): 100 W
- Frequency Response: 45-20Khz
- Sensitivity: 90Db
- Impedance: 4 Ohms
- Magnet: 15 Oz
- Mounting Depth: 2 3/4"
- Weight: 5.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.