TSCVR15 15 in. Wattoofer - 1000 watt Max 4 Ohm DVC

  • Mfr # TSCVR15
  • Zoro # G503949674
product price: 
$
151.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TSCVR15
Zoro #
G503949674
UPC #
784644227190
Country of Origin
China

Description

Every home needs an electronics expert, someone who can decide if it makes sense to buy the latest equipments. If you are a gadget freak, our Electronics catalog is your dream destination. If you’re still stuck at the basics, our elaborate product specifications shall handhold you through the snap up.

Features
  • Wattoofer 1000 watt Max 4 Ohm DVC
Specifications
  • Size: 15 inches
  • Dimension: 17" L x 10" H x 17" W
  • Weight: 16.5 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews