Shop ICOM
See all product information
Create Account
BeltHanger, ICOM, MB96N, Leather
- Mfr # MB96N
- Zoro # G6412765
product price:Â
$
40.69
/ea
Key Features
For Use With
A24, Mfr. No. A14
Material
Leather
Type
Belt Hanger
Compatible Radio Manufacturer Model Number
IC-A16E, IC-A24E, IC-A25CE, IC-A25NE, IC-A6E, IC-F4029SDR
Compatible Radio Series
A16, A25C, A25N, F3011, F3161D, F3261D, F3400, F4011, F4161D, F4261D, F4400, F52D, F62D, F7010, F7020, F7040, IP730D, IP740D, M73, M85
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MB96N
- Zoro #
- G6412765
- UPC #
- 731797812896
- Country of Origin
- Japan
- Item
- Belt Hanger
- For Use With
- A24, Mfr. No. A14
- Material
- Leather
- Type
- Belt Hanger
- Compatible Radio Manufacturer Model Number
- IC-A16E, IC-A24E, IC-A25CE, IC-A25NE, IC-A6E, IC-F4029SDR
- Compatible Radio Series
- A16, A25C, A25N, F3011, F3161D, F3261D, F3400, F4011, F4161D, F4261D, F4400, F52D, F62D, F7010, F7020, F7040, IP730D, IP740D, M73, M85
- Compatible Radio Brand
- Icom
- Product Type
- Belt Hanger
Description
Belt Hanger, Product Type Belt Hanger, Compatible Radio Brand Icom, Compatible Radio Series A16, A25C, A25N, F3011, F3161D, F3261D, F3400, F4011, F4161D, F4261D, F4400, F52D, F62D, F7010, F7020, F7040, IP730D, IP740D, M73, M85, Compatible Radio Manufacturer Model Number IC-A16E, IC-A24E, IC-A25CE, IC-A25NE, IC-A6E, IC-F4029SDR, Material Leather
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.