Shop AUDIOPIPE
Create Account
XV6V15 6 Way Crossover with 6 Channel Input & 8 Channel Output
- Mfr # XV6V15
- Zoro # G604028872
product price:Â
$
153.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- XV6V15
- Zoro #
- G604028872
- UPC #
- 784644312681
- Country of Origin
- China
Description
Features
- Continuously variable crossover frequency with multiplier switch
- Separate inputs for front, rear and subwoofer
- Front and rear high pass outputs
- Non-fade low pass output
- Adjustable low pass gain
- Subwoofer bass boost
- Remote subwoofer level control
- Ground loop isolation input circuit
- Remote turn-on circuit
- Power-on LED
- High & Tweeter: 1KHz - 12KHz @ 12dB/octave
- Midbass: 40Hz - 90Hz @ 12dB/octave
- Subwoofer: 40Hz - 90Hz @ 12dB/octave
- Subsonic Filter: 10Hz - 30Hz @ 18dB/octave
- Signal to Noise Ratio: -105dB A-weighted
- Total Harmonic Distortion: <0.04%
- Stereo Separation: >70dB
- Dimension: 9" H x 3.25" W x 10.75" L
- Weight: 3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.