Vehicle Camera Systems
- Mfr # 8883300
- Zoro # G722920027
product price:Â
$
87.89
/ea
Key Features
Features
Covered with Pet Braided Sleeve for Added Protection and Ease of Installation, No Splicing Required, Plug-and-Play Installation
Includes
Dielectric Grease
Product Type
Camera Interface Cable
Compatible Manufacturer Model Number
8883350, 8883355
Overall Length
41 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8883300
- Zoro #
- G722920027
- UPC #
- 724920248587
- Country of Origin
- United States
Dimensions
- Overall Length
- 41 in
- Wire Rope Length
- 41 in
- Length
- 41 in
- Fits Chest Size
- Covered with Pet Braided Sleeve for Added Protection and Ease of Installation, No Splicing Required, Plug-and-Play Installation
Details
- Item
- Camera Interface Cable
- Features
- Covered with Pet Braided Sleeve for Added Protection and Ease of Installation, No Splicing Required, Plug-and-Play Installation
- Includes
- Dielectric Grease
- Product Type
- Camera Interface Cable
- Compatible Manufacturer Model Number
- 8883350, 8883355
- Compatible with Manufacturer Model Number
- 8883350, 8883355
- For Manufacturer Part Number
- 8883350, 8883355
- Compatible with Mfr. Model Number
- 8883350, 8883355
- Compatible Manufacturer Part Number
- 8883350, 8883355
Description
Camera Interface Cable, Product Type Camera Interface Cable, Includes Dielectric Grease, Compatible with Manufacturer Model Number 8883350, 8883355, Features Covered with Pet Braided Sleeve for Added Protection and Ease of Installation, No Splicing Required, Plug-and-Play Installation, Overall Length 41 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.