Shop AUDIOSOURCE
See all product information
Create Account
PSW112 Subwoofer System - Black - 30 Hz to 200 Hz
- Mfr # PSW112
- Zoro # G316062331
product price:Â
$
346.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Minimum Frequency Response
30 Hz
Number of Analog Audio Inputs
1
Frequency Response
200 Hz
Controls
Volume, Crossover Frequency Adjustment, LED Indicator, Power
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PSW112
- Zoro #
- G316062331
- UPC #
- 41087010209
- Country of Origin
- China
- Item
- Subwoofer System
- Color
- Black
- Minimum Frequency Response
- 30 Hz
- Number of Analog Audio Inputs
- 1
- Frequency Response
- 200 Hz
- Controls
- Volume, Crossover Frequency Adjustment, LED Indicator, Power
- Grill Material
- Cloth
Description
175 Watt Max 12-in Amplified subwoofer. 180-degree Phase reversal switch. High and low level inputs. Twin front ports. Detachable grill. Front panel volume control behind grill. Front panel 40Hz-200Hz variable crossover control. Indicator light. 175W <1% THD. Auto on control Signal sensing Power On. 110V or 220 V AC. Signal to Noise Ratio: 100dB. Sensitivity: Variable, 100mV to 0.8V for rated. Depth:16.95-in x Height:16.71-in x 14.96-in Width.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.