Zoro Homepage

Two-Channel Stereo Audio Power Amplifier 125 watts RMS per channel 4 ohms w/Rear Mount Treble

  • Mfr # AMP210VS

  • Zoro # G616062383


product price: $723.99
/ea
Free Shipping & Returns

Key Features

Number of Channels
2
Frequency Response - Speakers
10Hz to 50kHz
Output Wattage
200 W
Watts
125 watts RMS per channel
Impedance
8 Ohm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AMP210VS
Zoro #
G616062383
UPC #
41087906700
Country of Origin
China

Details

Number of Channels
2
Frequency Response - Speakers
10Hz to 50kHz
Output Wattage
200 W
Watts
125 watts RMS per channel
Impedance
8 Ohm

Description

For crisp clean powerful stereo audio driven into four outputs from two stereo channels this is ideal for quality sound reproduction.With high or low level audio inputs.Audio amplifier designed for home and commercial audio distribution systems where high quality sound, flexibility, and reliability are essential. Offers exceptional value and many features that will make their installation and use easy and convenient. 2 Channels rated at 100 watts into 8 ohms 125 watts RMS per channel 4 ohms Bridge Output: 250 Watts 8 ohms 5-Way Binding Posts A/B Speaker selector Auto Signal Sensing Power On Dual Auto-Switching Inputs Dual-differential error amplifiers Front panel balance and volumen controls Front panel diagnostic LEDS High level inputs Line 2 Auxiliary output Rear independent left/right master level controls Rear mounted treble and bass controls Triple-Darlington Power Amplifier Stages Rack mountable Rack ears included Specifications Input Sensitivity: Variable, .350mV to 2.8V for rated power at 8 ohms Frequence response: 10Hz to 50kHz Channel Crosstalk: 70 dB Less than 0.2% THD into 8 ohms at rated power S/N Ratio: 100 dB A-weighted

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.