Zoro Homepage

100-Ft. 18/2 Speaker Wire

  • Mfr # AH18100R

  • Zoro # G016239873


product price: $30.25
/ea

Key Features

Wire Gauge
18 AWG
Features
Corrosion Resistant
Cable Length
100 ft
Device Supported
Amplifier, A/V Receiver, Audio Device, Speaker
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AH18100R
Zoro #
G016239873
UPC #
79000310297
Country of Origin
United States

Dimensions

Cable Length
100 ft

Details

Wire Gauge
18 AWG
Features
Corrosion Resistant
Device Supported
Amplifier, A/V Receiver, Audio Device, Speaker

Description

100 ft, 18/2 Speaker Wire, With Clear Insulation, Connects Speaker To Tuner/Amplifier, Carded.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.