Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6-Ft. Black USB 2.0 A to B cable

  • Mfr # TPH520R

  • Zoro # G016286693


product price: $12.45
/ea

Key Features

End 2 Connection Type
USB Type B - Male
Cable Type
USB
Connector on First End Details
USB Type A - Male
End 1 Connection Type
USB Type A - Male
Conductor
Copper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TPH520R
Zoro #
G016286693
UPC #
44476051685
Country of Origin
United States

Details

Item
Data Transfer Cable
End 2 Connection Type
USB Type B - Male
Cable Type
USB
Connector on First End Details
USB Type A - Male
End 1 Connection Type
USB Type A - Male
Conductor
Copper
Connector on Second End Details
USB Type B - Male

Description

6 ft, Black, USB A To B Printer Cable, 24/28 Awg, 2V Computer Cable, Blister Card.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.