ACA800 License Plate Backup Rear View Camera
- Mfr # ACA800
- Zoro # G603737508
product price:Â
$
111.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ACA800
- Zoro #
- G603737508
- UPC #
- 43258306265
- Country of Origin
- China
Description
Features
- Bolt-on plate frame style and surface-mount style brackets make installation a breeze
- 150 viewing angle offers great visibility with virtually zero blind spots
- High-sensitivity optics provide excellent low-light performance for maximum visibility after dark
- Optional mirrored mode means the camera can be positioned at the front or rear of the vehicle
- Camera is fully sealed inside a water-tight casing rated for immersion up to 1m
- Distance measurements are displayed as a grid overlay to assist with tricky parking
- Dimension: 4.7 x 1.75 x 9.25 in.
- Weight: 0.6 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.