Backup Camera, 12-24V DC, 480p
- Mfr # 8883108
- Zoro # G022919981
product price:Â
$
268.99
/ea
Free Shipping & Returns
Key Features
Number of Cameras Included
1
Camera Pixels
582 x 510
Camera Resolution
480p
Compatible Vehicle Type
Dump Trucks, Garbage Trucks, Trailers
IP Rating
IP68
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8883108
- Zoro #
- G022919981
- UPC #
- 724920169615
- Country of Origin
- China
- Number of Cameras Included
- 1
- Item
- Backup Camera
- Camera Pixels
- 582 x 510
- Camera Resolution
- 480p
- Compatible Vehicle Type
- Dump Trucks, Garbage Trucks, Trailers
- IP Rating
- IP68
- Image Sensor Type
- 1/4 in CMOS
- Viewing Angle
- 120 Degrees
- Functions
- Audio Recording, Night Vision
- Camera Types Included
- Backup Camera
- Operating Voltage
- 12 to 24V DC
Description
Backup Camera, Camera Types Included Backup Camera, Camera Resolution 480p, Monitor Display Size Not Applicable, Operating Voltage 12 to 24V DC, Compatible Vehicle Type Dump Trucks, Garbage Trucks, Trailers, Includes Not Applicable, Number of Cameras Included 1, Image Sensor Type 1/4 in CMOS, Audio Output Not Applicable, Camera Pixels 582 x 510, Functions Audio Recording, Night Vision, IP Rating IP68, Viewing Angle 120 Degrees
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.