Zoro Homepage

Audiovox AH56R Universal AC Adapter - 12V

  • Mfr # 137797

  • Zoro # G604039762


product price: $44.85
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
137797
Zoro #
G604039762
UPC #
044476073649
Country of Origin
China

Description

Features
  • Universal AC Adapter
  • Powers Portable Devices Requiring 2500ma Or Less Using Conventional AC Electrical Outlet
  • Auto Switching Power Supply
  • Converts 100-240V AC To 6, 7.5, 9 & 12V DC
  • 7 Adapter Tips
  • Dimension - 7.5 x 5.5 x 2.12 in.
  • Item weight - 0.32 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.