Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audiovox DHHDMIR HDMI Extension Adapter Connector

  • Mfr # 139646

  • Zoro # G204000735


product price: $29.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139646
Zoro #
G204000735
UPC #
-
Country of Origin
China

Description

Features
  • HDMI Extension Adapter Connector
  • Connects 2 HDMI Cables For A Longer Cable Run
  • Carries High Definition 1080P Video & Digital Audio Signals
  • Supports High Speed HDMI
  • 3D
  • Ethernet & Audio Return Channel.
  • Dimension - 6 x 4.5 x 0.75 in.
  • Item Weight - 0.08 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.