
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
170812
Zoro #
G603773049
UPC #
-
Country of Origin
China
Description
Features
- RCA
- Color - Black
- Dual Wake Large LCD
- Clock Radio
- Automatic Time Set
- Large 1.4 in. LED Display
- Smartsnooze
- Multi Button Snooze Activation
- Digital Tuning FM Radio
- Brightness Control
- Easy Access Large Snooze Bar
- Snooze & Sleep Functions
- Wake To Radio Or Alarm
- No Worry Battery Back Up
- Has An Audio Input For Mp3 Player Connection & USB Charging.
- Dimension - 5.2 x 9.7 x 3.7 in.
- Item Weight - 1.89 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.