Zoro Homepage

Audiovox TPH634 100 ft. 6 250mhz Cable

  • Mfr # 139661

  • Zoro # G904001032


product price: $63.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
139661
Zoro #
G904001032
UPC #
-
Country of Origin
China

Description

Features
  • Size - 100 ft.
  • Color - Gray
  • Cat6 250Mhz Network Cable
  • Connects Your Computer To A Network
  • Designed For Fast Ethernet
  • Internet TV
  • 10 GBaseT
  • Token Ring & Other Utp/Rj 45 Networks.
  • Dimension - 3.7 x 5.9 x 5.9 in.
  • Item Weight - 2.44 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.