Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Audiovox VHB6111GN 100 ft. Rg6 Buri Cable - Black

  • Mfr # 701542

  • Zoro # G304050814


product price: $71.55
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
701542
Zoro #
G304050814
UPC #
-
Country of Origin
Norway

Details

Item
Wire Connector

Description

Features
  • Size - 100 ft.
  • Color - Black
  • RG6 Coaxial Cable
  • Burial Grade. With Ground.
  • Dimension - 11.2 x 9.2 x 2.2 in.
  • Item Weight - 3.83 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.