Audiovox VHB655R RCA RG6 Coaxial Cable Black 50ft Black

  • Mfr # VHB655R

  • Zoro # G403876742


product price: $54.55
/ea

Key Features

Cable Type
Coaxial
Cable Length
50 ft
Color
Black
Shielding
Yes
Features
Corrosion Resistant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VHB655R
Zoro #
G403876742
UPC #
79000316091
Country of Origin
China

Dimensions

Cable Length
50 ft

Details

Cable Type
Coaxial
Color
Black
Shielding
Yes
Item
Antenna Cable
Features
Corrosion Resistant
Connector Plating
Gold
Device Supported
Antenna, TV, Cable Box
Connector Type on First End
F Connector Audio/Video - Male
Connector on First End Details
1 x F Connector Audio/Video - Male

Description

Experience a hassle-free signal transfer with minimum external interference with the white Audiovox Digital Coaxial Cable. This antenna cable has F connectors on both ends that are plated with gold to ensure complete protection from corrosion. It has a copper conductor that provides adequate power supply for a reliable performance.

Features
  • Coaxial cable for easy transmission with least interference
  • Coaxial F-pin connectors for seamless connectivity
  • Gold-plated connectors offer corrosion resistance
  • 50 ft. length for longer distance usage
  • Color - Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.