Zoro Homepage

Outlet Tap, Surge; Swivel, 6 Outlet(s)

  • Mfr # PSWTS6R

  • Zoro # G703918395


product price: $35.99
/ea

Key Features

Type
Surge, Swivel
Number of Outlets
7
Receptacle Configuration
AC Power
Height
6.3 in
Width
4.3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSWTS6R
Zoro #
G703918395
UPC #
044476052323
Country of Origin
China

Dimensions

Height
6.3 in
Width
4.3 in
Depth
2-1/2 in

Details

Item
Outlet Tap
Type
Surge, Swivel
Number of Outlets
7
Receptacle Configuration
AC Power
Rated Joules
1200 J

Description

Features
  • 7 outlet surge protector
  • 1 outlet has ample space for a large adapter power plug
  • 1500 joule surge protection
  • Excellent Quality
  • Satisfaction Ensured
  • Produced with the highest grade materials

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.