Audubon-woodlink - Peanut-black Oil Feeder- Green 11in X 3.5in - NATUBE4
- Mfr # 5906
- Zoro # G424180293
product price:Â
$
54.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 5906
- Zoro #
- G424180293
- UPC #
- -
- Country of Origin
- China
Description
PEANUT/BLACK OIL FEEDER Feeder has a stainless steel screen which is great for feeding nuthatches and woodpeckers. Fill with 1 pound of peanut/black oil seed. Fully assembled.. UPC : 715038302001 Color : GREEN Size : 11IN X 3.5IN Length : 3.5 Width : 3.5 Height : 11 Product Type : Wild Bird - Wild Bird Feeders / Peanut Feeders Shipping Dimensions: 3.5x3.5x11
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.