Shop AUGE LIGHT
See all product information
Create Account
10.2 in. Grey Modern Montion Sensor Rechargeable LED Wall Sconce and Hand Torch
- Mfr # AGSENGY2201
- Zoro # G110920219
product price:Â
$
53.39
/ea
Key Features
Height
10.2 in.
Width
4.62 in
Finish
Gray
Glass Color
Gray
Lamp Type
Wall Sconce
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AGSENGY2201
- Zoro #
- G110920219
- UPC #
- -
- Country of Origin
- China
- Finish
- Gray
- Glass Color
- Gray
- Lamp Type
- Wall Sconce
- Housing Material
- ABS Plastic/Glass
- Description/Special Features
- Motion Sensor, Rechargeable
- Power Source
- USB Rechargeable
Dimensions
- Height
- 10.2 in.
- Width
- 4.62 in
Description
360degree lighting - The small vintage wall lamp lighting angle is 360degree with warm soft light. Easy Installation and portable - Extra mounting magnetic base with 3M adhesive backside, it's very easy to install and remove everywhere. The lamp is wireless portable as you need. USB Rechargeable - 5V/1A DC charge , no need to buy extra batteries, energy efficient and eco- friendly. ON/OFF by Motion sensor - PIR Wireless Auto Sensor Motion Detector, automatically turns on when motion is detected, it can be detected within 3-5m. Wide application - The wall sconces enhances the space modern look. It is ideal for hallway, stairs, bathroom, bedroom, kitchen,workshop, . It is a good tool for nursery, car repairing, camping, night running, etc.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.