Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Augusta 1915A Large Tri-Color Backpack; Royal Blue - All

  • Mfr # 1915A_Royal Blue_ALL

  • Zoro # G903692279


product price: $63.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1915A_Royal Blue_ALL
Zoro #
G903692279
UPC #
784371325329
Country of Origin
China

Description

Features
  • 600-denier polyester with PVC coating.
  • Zippered main compartment with 2 zipper pulls.
  • Zippered front compartment.
  • Inside zippered padded pocket with opening for earphones.
  • Web handle at top of backpack.
  • Padded back for support and comfort.
  • Adjustable contoured padded shoulder straps.
  • Black bottom with white accent piping.
  • Bottom board attached to inside of backpack.
  • Plastic hardware 12 x 161⁄2 x 7 in.
  • Color - Royal Blue.
  • Size - All.
  • Item Weight - 0.78 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.