Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Augusta 1920A Tri-Color Drawstring Backpack; Navy & Black - All

  • Mfr # 1920A_Navy/ Black_ALL

  • Zoro # G003692124


product price: $48.35
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1920A_Navy/ Black_ALL
Zoro #
G003692124
UPC #
784371325374
Country of Origin
China

Description

Features
  • 210-denier nylon with PU coating.
  • Hemmed top with drawcord closure.
  • Zippered front pocket.
  • Black bottom with white accent piping.
  • Web tab at bottom corner for reinforcement 14 x 18 in.
  • Color - Navy & Black.
  • Size - All.
  • Item Weight - 0.26 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.