Zoro Homepage

LED Backlight USB Wired Gaming Mechanical Keyboard - Black

  • Mfr # DRAGON ABYSS SI-863

  • Zoro # G615818431


product price: $87.25
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRAGON ABYSS SI-863
Zoro #
G615818431
UPC #
840721131634
Country of Origin
China

Description

Specifications - Mfr Part Number: DRAGON ABYSS SI-863 - Features: -Mechanical switch key -Powerful and unique design with elegant appearance -Wide comfortable palm rest design -Sensitive keys with quick in-game responsiveness ergonomic and durable up to 50 million click life-span -Unique custom-color keyboard backlighting red blue to illuminate keys keyboard frame and logo and to correspond with different profile modes -Total 25 user-defined keys in 5 groups each having 5 keys cooperated with drive every custom key get more than 40 kinds of functions to chooes from -5 programmable keys and 5 user profiles to be configured a total of 25 power keys to be programed and each key can be defined from 40 options -Game mode switch key to pick preferred profile from 5 profiles with custom colo backlighting -Personalized keyboard with a series of shortcut function keys cooperated with Fn key -Four-level adjustable backlighting with sleep mode more convenient and friendly to use in the dark -Lockable/ un-lockable WIN key and corresponding LED light indicators -Unique WIN key lock function and save mode with five indicating light: Num Lock Cap Lock Scroll Lock WIN Lock REC. -Equipped with on-board memory free to save user-defined functions on keyboard with no conflict of major gaming keys in each game -With driver and on-board memory -Anti-ghosting technology -Cherry Black Mix mechanical switches - Connector: USB - Keyboard: - Number of Buttons: 110 including 104 normal keys 5 self-defined keys 1 mode switching keys - Key Lifecycle: 50 Million Clicks - Key Travel Distance: 4.0 mm Bottoming Out 2.0 mm to Actuation Force - Tactile Force: 58.9 14.7 g black axis 44.1 14.7 g red axis 44.1 14.7 gtea axis 58.9 14.7 g cyan axis - Working Voltage/Current: DC 5V / < 300mA - System Support: Windows 8/ 7/ Vista/ XP/ 2000/ ME/ 98SE - Certification: FCC CE - Material: ABS+PC - Cable Length: 6.0 ft - Color: Black - Dimensions W xL x H: 8.33 x 19.42 x 1.37 inch - Weight: 3.1 lbs - Driver Software: Download Here

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.