Zoro Homepage

Dispenser, Resin, 100pads

  • Mfr # DISP-DPAD-2

  • Zoro # G713765781


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Material
ABS Resin
Color
Silver
Includes
Mounting Plate, Screws
Operation Type
Coin Free
Compatible Manufacturer Model Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL, TAMP-VIS-UNVL-500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISP-DPAD-2
Zoro #
G713765781
UPC #
00860003036983
Country of Origin
China

Dimensions

Overall Height
26 1/4 in
Overall Depth
7 7/8 in
Overall Width
16 1/4 in

Details

Item
Sanitary Napkin Dispenser
Material
ABS Resin
Color
Silver
Includes
Mounting Plate, Screws
Operation Type
Coin Free
Compatible Manufacturer Model Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL, TAMP-VIS-UNVL-500
Sanitary Napkin Capacity
100
Tampon Capacity
0
Finish
Chrome
Product Type
Sanitary Napkin Dispenser
Compatible with Manufacturer Model Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL, TAMP-VIS-UNVL-500
Compatible Manufacturer Part Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL, TAMP-VIS-UNVL-500
Compatible with Manufacturer Model No.
AF-PADS-CTRGVERT, AF-TAMP-UNVL, TAMP-VIS-UNVL-500
Compatible with Mfr. Model No.
AF-PADS-CTRGVERT, AF-TAMP-UNVL, TAMP-VIS-UNVL-500
For Use with Mfr Model Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL, TAMP-VIS-UNVL-500
For Use With Mfr. Model Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL, TAMP-VIS-UNVL-500
Compatible Pump Manufacturer Part Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL, TAMP-VIS-UNVL-500
Compatible Mfr. Model Number
AF-PADS-CTRGVERT, AF-TAMP-UNVL, TAMP-VIS-UNVL-500

Description

Sanitary Napkin Dispenser, Color Silver, Operation Type Coin Free, Compatible with Manufacturer Model Number AF-PADS-CTRGVERT, AF-TAMP-UNVL, TAMP-VIS-UNVL-500, Material ABS Resin, Sanitary Napkin Capacity 100, Includes Mounting Plate, Screws, Tampon Capacity 0, Overall Height 26 1/4 in, Overall Width 16 1/4 in, Overall Depth 7 7/8 in, Product Type Sanitary Napkin Dispenser, Compatible with Grainger Part Number 822EC5, 822EC6, 852R32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.