Disposal
Mfr # AF-TCHFREE-HW-1
Zoro # G716555716
product price: $258.99
/ea
Free Shipping & Returns
Key Features
Material
ABS
Color
White
Width
11 1/2 in
Height
16 5/8 in
Includes
Floor Stand, Continuous Liner Bag (40 Uses)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF-TCHFREE-HW-1
Zoro #
G716555716
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
11 1/2 in
Height
16 5/8 in
Depth
5 1/2 in
Overall Width
11 1/2 in
Details
Item
Touch-Free Sanitary Napkin Receptacle
Material
ABS
Color
White
Includes
Floor Stand, Continuous Liner Bag (40 Uses)
Features
Rust-Free, Moisture-Resistant
Product Type
Touch-Free Sanitary Napkin Receptacle
Container Mounting Style
Wall-Mounted
Lid Type
Touch-Free Sliding Lid
Includes Mounting Hardware
Mounting Hardware Included
Shape
Rectangular
Description
Touch-Free Sanitary Napkin Receptacle, Container Mounting Style Wall-Mounted, Height 16 5/8 in, Width 11 1/2 in, Material ABS, Shape Rectangular, Color White, Lid Type Touch-Free Sliding Lid, Includes Floor Stand, Continuous Liner Bag (40 Uses), Features Rust-Free, Moisture-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.