Disposal Liner Bag, 10PK
Mfr # AF-TCHFREE-BAGS-10
Zoro # G015681727
product price: $84.59
/pk 10, $8.46/ea
Free Shipping & Returns
Key Features
Material
Plastic
Color
Black
Width
11 1/2 in
Height
16 5/8 in
Includes
(400) Bags
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF-TCHFREE-BAGS-10
Zoro #
G015681727
UPC #
-
Country of Origin
Korea, Republic of
Dimensions
Width
11 1/2 in
Height
16 5/8 in
Overall Width
11 1/2 in
Details
Item
Touch-Free Continuous Liner Bag
Material
Plastic
Color
Black
Includes
(400) Bags
For Use With
Mfr. No. AF-TCHFREE-HW-2
Product Type
Touch-Free Continuous Liner Bag
Description
Touch-Free Continuous Liner Bag, Width 11 1/2 in, Height 16 5/8 in, Material Plastic, Color Black, For Use With Mfr. No. AF-TCHFREE-HW-2, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.