Pad Cartridges for Dispenser, 500PK
Mfr # AF-PADS-CTRGVERT-500
Zoro # G014739177
product price: $258.99
/pk 500, $0.52/ea
Free Shipping & Returns
Key Features
Material
Cotton
Width
10 1/2 in
Standards
FSA
Product Type
Sanitary Napkins
Fragrance
Fragrance Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AF-PADS-CTRGVERT-500
Zoro #
G014739177
UPC #
10860007965613
Country of Origin
China
Dimensions
Width
10 1/2 in
Length
21 1/2 in
Details
Item
Sanitary Napkin Cartridge
Material
Cotton
Standards
FSA
Product Type
Sanitary Napkins
Fragrance
Fragrance Free
Biodegradable
Yes
Absorption Level
Regular
Features
Adhesive Wings, 100% Organic Cotton Top Sheet, Plastic-Free
Vendible
Yes
Description
Sanitary Napkin Cartridge, Absorption Level Regular, Features Adhesive Wings, 100 Percent Organic Cotton Top Sheet, Plastic-Free, Product Type Sanitary Napkins, Vendible Yes, Length 21 1/2 in, Width 10 1/2 in, Material Cotton, Fragrance Fragrance Free, Standards FSA, Biodegradable Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.