Regular Pad with Wings, 500PK
Mfr # PADS-ORG-WRP-500
Zoro # G414739203
product price: $240.99
/pk 500, $0.48/ea
Free Shipping & Returns
Key Features
Material
Cotton
Width
19 in
Standards
FSA
Fragrance
Fragrance Free
Absorption Level
Regular
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PADS-ORG-WRP-500
Zoro #
G414739203
UPC #
10860052001250
Country of Origin
China
Dimensions
Width
19 in
Length
22 1/2 in
Details
Item
Sanitary Napkin
Material
Cotton
Standards
FSA
Fragrance
Fragrance Free
Absorption Level
Regular
Product Type
Sanitary Napkins
Vendible
No
Features
100% Organic Cotton Top Sheet, Adhesive Wings, Plastic-Free
Biodegradable
Yes
Description
Sanitary Napkin, Absorption Level Regular, Features 100 Percent Organic Cotton Top Sheet, Adhesive Wings, Plastic-Free, Product Type Sanitary Napkins, Vendible No, Length 22 1/2 in, Width 19 in, Material Cotton, Fragrance Fragrance Free, Standards FSA, Biodegradable Yes, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.